GATES POLY CHAIN CARBON VOLT PCV 8MGT 720 21 9239-01090


Synchronous Belt

References
gates:PCV 8MGT 720 21
rubix:103A7280
manufacturer :9239-01090
ean:5414465490095
brand logo
brand logo
Technical specifications
Profile8MGT
Primitive length720 mm
Belt width21 mm
See all Specifications

Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 720 21 9239-01090


Give yourself a competitive advantage by designing in the Gates Poly Chain GT Carbon drive system instead of roller chain in your next power transmission application. The patented use of carbon fiber as the tensile cord in this belt provides increased horsepower rating for greater power density and compactness. When combined with Gates Poly Chain GT sprockets, you have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain

Strengths

•Maintenance-free, clean solution for roller chain drive conversion
No lubrication required
No re-tensioning required
Equivalent capacity to roller chain drives in the same width

Technical specifications


Attributes
Logistic Weight0,07 g
Profile8MGT
Primitive length720 mm
Belt width21 mm
Pitch8 mm
MaterialPolyurethane
Number of teeth90
Height5.9 mm
Show UNSPSC/ECL@SS
£ 119.04 excl. VAT
/ Each
£ 142.85 incl. VAT
  • In stock: Next day delivery