GATES POLY CHAIN CARBON VOLT PCV 14MGT 3500 90 9239-07250


Synchronous Belt

References
gates:PCV 14MGT 3500 90
rubix:103A7537
manufacturer :9239-07250
ean:5414465494154
brand logo
brand logo
Technical specifications
Profile14MGT
Primitive length3500 mm
Belt width90 mm
See all Specifications

Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 3500 90 9239-07250


Synchronous belts have a renowned industry reputation for high performance and huge cost savings in a range of applications, designed to handle longer Centre distances at high load-carrying capacities. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness, and flexibility, while also allowing the use of backside idlers. When combined with Gates® Poly Chain® GT®2 sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Strengths

•Durable construction resists chemicals, oil, pollutants, and abrasion
High power density with a lightweight, clean-running construction

Technical specifications


Attributes
Logistic Weight2,46 g
Profile14MGT
Primitive length3500 mm
Belt width90 mm
Pitch14 mm
MaterialPolyurethane
Number of teeth250
Height10.2 mm
Show UNSPSC/ECL@SS
£ 2,896.11 excl. VAT
/ Each
£ 3,475.33 incl. VAT
  • Usually arrives within 14 working days