Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
MIG/MAG generators
Synergic generators
Synergic generators
Filter Options
CATEGORIES
Synergic generator (2)
Brand
Esab
(1)
Spartex
(1)
SEE MORE FILTERS
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
Exclusive brands
spartex:
880520
rubix:
217A2604
ean:
3660338339080
GISS 880520 MIG/MAG WELDING MULTI 250 T
Operation factor at 40°C
:
200a 60% - 180a 100%
Welding intensity
:
250 A
Usage voltage
:
400 V
£
1,589.70
excl. VAT
/
Each
Usually arrives within 14 working days
Add
esab:
0700300985
rubix:
115A2529
ean:
7330725050121
ESAB REBEL EMP215IC 0700300985
Operation factor at 40°C
:
40%
Welding intensity
:
205 A
Weight
:
18.2 kg
£
2,041.00
excl. VAT
/
Each
Usually arrives within 14 working days
Add
Related Categories
Synergic generator