References
Esab:0700300985
Rubix:115A2529
Manufacturer :0700300985
EAN:7330725050121


Technical specifications
| Operation factor at 40°C | 40% |
|---|---|
| Welding intensity | 205 A |
| Weight | 18.2 kg |
Product details : ESAB REBEL EMP215IC 0700300985
Many supposedly multi-process machines are often essentially MIG machines. Rebel is a true multi-process machine, able to perform in all processes. Rebel is designed to weld in MIG, flux-cored wire, MMA - even cellulose electrodes - Lift TIG.
Technical specifications
Attributes
| Operation factor at 40°C | 40% |
|---|---|
| Welding intensity | 205 A |
| Weight | 18.2 kg |
| Type | multi-process |
| Width | 229 mm |
| Height | 406 mm |
| Length | 584 mm |
Show UNSPSC/ECL@SS
£ 2,041.00 excl. VAT
/ Each
£ 2,449.20 incl. VAT
- Usually arrives within 14 working days