References
Festo:SZF-63
Rubix:117A0052
Manufacturer :161824
EAN:4052568072049

Documents
Product details : FESTO 161824 SWIVEL FLANGE SZF-63
Swivel flange SZF-63 for flat cylinder DZF. Size=63, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C, Product weight=255 g
Technical specifications
Attributes
| Logistic Weight | 328,5 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 43.49 excl. VAT
/ Each
£ 52.19 incl. VAT
- Delivery usually within ( 2 ) days