References
Festo:EAMK-A-R27-38A
Rubix:390A9704
Manufacturer :1133397
EAN:4052568104955

Documents
Product details : FESTO 1133397 COUPLING HOUSING
Coupling housing EAMK-A-R27-38A Size=35, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Coupling housing EAMK-A-R27-38A 1133397
Technical specifications
Attributes
| Logistic Weight | 81,7 g |
|---|---|
| Type | clutch housing eamk |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- Delivery usually within ( 6 ) days