SANDVIK BPL151.2-45500 COROCUT Q-CUT BLADES/ADAPTER 5724517
T-Max® Grooving Blade
See technical informationReferences
Sandvik Coromant:BPL151.2-45 500
Rubix:318A5768
Manufacturer :5724517
EAN:80002581



Product details : SANDVIK BPL151.2-45500 COROCUT Q-CUT BLADES/ADAPTER 5724517
T-Max® Grooving Blade
Technical specifications
Attributes
| Width | 11.6 mm |
|---|---|
| Height | 45 mm |
| Direction of tool | left |
| Internal cooling | no |
Show UNSPSC/ECL@SS
£ 469.90 excl. VAT
/ Each
£ 563.88 incl. VAT
- Usually arrives within 14 working days
