SANDVIK 570-DDUNL-80-15 HEAD FOR TURNING 5764250
T-Max® P cutting head for turning
See technical informationReferences
Sandvik Coromant:570-DDUNL-80-15
Rubix:1119429
Manufacturer :5764250




Technical specifications
| Diameter | 80 mm |
|---|---|
| Type of assembly | sl head (quick change) – left-handed |
Product details : SANDVIK 570-DDUNL-80-15 HEAD FOR TURNING 5764250
T-Max® P cutting head for turning
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Type of assembly | sl head (quick change) – left-handed |
| Width | 57 mm |
| Height | 37.5 mm |
Show UNSPSC/ECL@SS
£ 613.70 excl. VAT
/ Each
£ 736.44 incl. VAT
- Usually arrives within 14 working days