• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • External tools(5,392)
  • Internal tools(1,436)
  • Turning tool tips(16,748)
  • Turning tools(25)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Dressing and turning down tools
  6. Tool holder
  7. C5PCRNR2706016-SVIK COROMANT CAPTO

C5PCRNR2706016-SVIK COROMANT CAPTO

T-Max® P Cutting Unit for Turning

See technical information

References

Sandvik Coromant:C5-PCRNR-27060-16
Rubix:1041231
Manufacturer :5728164
brand logo
brand logo
brand logo
brand logo

Product details : C5PCRNR2706016-SVIK COROMANT CAPTO


T-Max® P Cutting Unit for Turning

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 328.06 excl. VAT
/ Each
£ 393.67 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SCLCR1616K09S-SVIK SWISS TOOLSANDVIK C6-PCRNR-35065-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853287SANDVIK C3-PCLNR-22064-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188644SANDVIK C5-PCLNL-27140-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188377SANDVIK C5-PCLNL-35100-12HP 6188680SVVBN2525M11B1-SVIK COROTURN 107 SSANDVIK C5-DCKNL-35060-12 5728014SANDVIK C5-SDUCR-13080-11 5728556SANDVIK C8-PCLNR-55080-25 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729984SANDVIK C6-DCLNL-45065-19 P CUTTING UNIT FOR TURNING 5729602SANDVIK C6-CSRNL-35065-12-4 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730309WALTER DDJNL2525M11 TOOLHOLDERS TURNING GROOVING THREADING 5042241SANDVIK SL70-CRDCR-50-09V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632399SANDVIK C6-PCLNR-45165-12HP CAPTO TURNING TOOLSANDVIK PCLNR 2020K 12 P SHANK TOOL FOR TURNING 5738411
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap