SANDVIK C6-PDUNL-35175-15HP P CUTTING UNIT FOR TURNING 6188721
T-Max® P cutting unit for turning
See technical informationReferences
Sandvik Coromant:C6-PDUNL-35175-15HP
Rubix:80363139
Manufacturer :6188721




Technical specifications
| Type of assembly | cylindrical mounting hole |
|---|---|
| Width | 35 mm |
| Height | 175 mm |
Product details : SANDVIK C6-PDUNL-35175-15HP P CUTTING UNIT FOR TURNING 6188721
T-Max® P, cutting unit for turning
Technical specifications
Attributes
| Type of assembly | cylindrical mounting hole |
|---|---|
| Width | 35 mm |
| Height | 175 mm |
| Angle | 95 ° |
| Clamping | 50 mm |
| Shank Size | c6 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 608.95 excl. VAT
/ Each
£ 730.74 incl. VAT
- Usually arrives within 14 working days