References
Sandvik Coromant:DCBNR 2020K 12
Rubix:1047805
Manufacturer :5729495




Technical specifications
| Type of assembly | attachment by rigid clamping |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
Product details : DCBNR2020K12-SVIK COROTURN RIGID C
T-Max® P shank tool for turning
Technical specifications
Attributes
| Type of assembly | attachment by rigid clamping |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Angle | 75 ° |
| Clamping | 3.9 mm |
| Shank Size | 20 x 20 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 128.26 excl. VAT
/ Each
£ 153.91 incl. VAT
- Usually arrives within 14 working days