SANDVIK DVTNL203D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732475
T-Max® P shank tool for turning
See technical informationReferences
Sandvik Coromant:DVTNL 20 3D
Rubix:319A9469
Manufacturer :5732475




Technical specifications
| Type of assembly | floating wedge (rc hole) |
|---|---|
| Width | 31.75 mm |
| Height | 31.75 mm |
Product details : SANDVIK DVTNL203D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732475
T-Max® P shank tool for turning
Technical specifications
Attributes
| Type of assembly | floating wedge (rc hole) |
|---|---|
| Width | 31.75 mm |
| Height | 31.75 mm |
| Angle | -27.5 ° |
| Clamping | 113.284 mm |
| Shank Size | 1-1/4 (h) x 1-1/4 (w) |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 212.14 excl. VAT
/ Each
£ 254.57 incl. VAT
- Usually arrives within 14 working days