References
Sandvik Coromant:PCLNR 2525M 19
Rubix:1050880
Manufacturer :5738419




Technical specifications
| Type of assembly | t-max p tilting tool holder (lever) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Product details : PCLNR2525M19-SVIK T-MAX P TOOLHOLD
T-Max® P shank tool for turning
Technical specifications
Attributes
| Type of assembly | t-max p tilting tool holder (lever) |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
| Angle | -6 ° |
| Clamping | 32 mm |
| Shank Size | 25 x 25 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 134.43 excl. VAT
/ Each
£ 161.32 incl. VAT
- Usually arrives within 14 working days