• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • External tools(4,805)
  • Internal tools(1,105)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Frontal tools
Tool holder
C5RF151233507660-SVIK T-MAX Q-CUT

C5RF151233507660-SVIK T-MAX Q-CUT

T-Max® Q-Cut cutting unit for cross-cutting and grooving

See technical information
References
Sandvik Coromant:C5-RF151.23-35076-60
Rubix:1041376
Manufacturer :5728058
brand logo
brand logo
brand logo
brand logo

Product details : C5RF151233507660-SVIK T-MAX Q-CUT


T-Max® Q-Cut, cutting unit for parting and grooving

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 431.66 excl. VAT
/ Each
£ 517.99 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C2A-SL32-LGH18B-092GB COROCUT Q-CUT BLADES/ADAPTER 8359140WALTER PWLNR2525M08 TOOLHOLDERS 5674633SANDVIK C2A-SL32-RGK18B-088GB COROCUT Q-CUT BLADES/ADAPTER 8359175PRAMET PWLNL 2020 K 0604 EXTERNAL TURNING TOOL 6757063SANDVIK 570-32L123F12B040A 1-2 HEAD FOR FACE GROOVING 5764621SANDVIK C2A-RS25-RFH18B-220DB SOLID BORINGBAR ADAP 8425614PRAMET SVACR 1616 M 13-DC EXTERNAL TURNING TOOL 6760610SANDVIK C2A-SL32-RGG18A-067GB COROCUT Q-CUT BLADES/ADAPTER 8359197SANDVIK C2A-RSA16-LFL23B-075DB SOLID BORINGBAR ADAP 8425657SANDVIK C4-LF123G20CE-054B CONCEPT HOLDERS FOR INSERT/ADAPTER 6798930SANDVIK C2A-SL32-LGF15A-090GB COROCUT Q-CUT BLADES/ADAPTER 8359181SANDVIK LF123G13-2020B-090B SOLID BORINGBAR ADAP 5908158SANDVIK QFT-RFH150C16-300B SOLID BORINGBAR ADAP 7192467SANDVIK C2A-SL32-LGF15B-068GB COROCUT Q-CUT BLADES/ADAPTER 8359095SANDVIK QS-QI-RFK20C2525-023B SOLID BORINGBAR ADAP 7937649
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap