SANDVIK N151.2-300-4E 235 Q-CUT INSERT FOR PARTING 5737076
T-Max® Q-Cut insert for parting and grooving
See technical informationReferences
Sandvik Coromant:N151.2-300-4E 235
Rubix:200464
Manufacturer :5737076




Technical specifications
| Insert Type | n151.2-300-4e235 |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | e235 |
Product details : SANDVIK N151.2-300-4E 235 Q-CUT INSERT FOR PARTING 5737076
T-Max® Q-Cut cutting-off insert
Technical specifications
Attributes
| Insert Type | n151.2-300-4e235 |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | e235 |
| Radius | 0.3 mm |
Show UNSPSC/ECL@SS
£ 191.80 excl. VAT
/ 10 pieces
£ 230.16 incl. VAT
- In stock: Next day delivery