SANDVIK L151.2-30012-5F235 COROTURN TR 300 T-MAX Q-CUT 5732804
T-Max® Q-Cut insert for parting
See technical informationReferences
Sandvik Coromant:L151.2-30012-5F235
Rubix:318A0179
Manufacturer :5732804
EAN:10620540




Technical specifications
| Insert Type | l151.2-30012-5f235 |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | f235 |
Product details : SANDVIK L151.2-30012-5F235 COROTURN TR 300 T-MAX Q-CUT 5732804
T-Max® Q-Cut, insert for parting
Technical specifications
Attributes
| Insert Type | l151.2-30012-5f235 |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | f235 |
| Radius | 0.1 mm |
Show UNSPSC/ECL@SS
£ 207.60 excl. VAT
/ 10 pieces
£ 249.12 incl. VAT
- Usually arrives within 14 working days