PARKER 131T21 3 PORT SOLENOID VALVE


T Series Solenoid Valves for Industrial and Process applications

References
parker hannifin:131T21
rubix:248A3568
brand logo
brand logo
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : PARKER 131T21 3 PORT SOLENOID VALVE


The T Series direct operated 3/2 solenoid valves includes many options to fullfill the demand of the most challenging applications in Industrial and Process markets. The valve is available either in normally closed, normally open or universal configuration. The key differentiator against standard 3 valves is the opportunity to connect all pipes in the 1/4" ports machined in the body. Such design in addition helps to increase the flow rate and minimize pressure drop either from inlet or outlet of the product. The solid and robust design includes a stainless steel operator rated for million of life cycles. This product solution can optimize the total ownership costs in a broad range of heavy duty and high demanding applications.

Market:
- Industrial
- Process

Application:
- Compressors
- Air Treatment
- Fluid & Gas control
- Actuators control

Benefits:
- Solid and robust design
- Coil Modularity including Atex
Actuation Type: Direct Operated
Atex Specifications Met: -
Body Material: Brass
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Exhaust Orifice Size: 6,0 mm
Flow Coefficient 1: 7
Flow Coefficient 2: 0.42
Function: Normally Closed
Insulation Class: -
Maximum Fluid Temperature: 75
Maximum Operating Pressure: 2 bar AC/DC
Media: Air, Inert Gases, Liquids
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 0
Orifice Size: 4,5 mm
Port Size: G 1/4
Port Type: Pipe Mounting
Power Supply Voltage: -
Seal Material: FKM
Seat Material: Brass
Specifications Met: -
Valve Type: 3/2-Way

Technical specifications


Attributes
TypeSolenoid Valve
Volume flow rate500 l/min
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
  • Usually arrives within 14 working days