MASCOT 50548 ALBI T-SHIRT LONG SLEEVE DANTH 4XL
T-Shirt Albi dark anthracite
See technical informationReferences
Mascot:50548-250-18-4XL
Rubix:385A1441
EAN:5707209968340

Product details : MASCOT 50548 ALBI T-SHIRT LONG SLEEVE DANTH 4XL
Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Pre-shrunk cotton prevents shrinking when washing. Ribbed collar and sleeves. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Colour | grey |
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | yes |
| Grammage | 195 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
- Usually arrives within 14 working days
