References
Mascot:50548-250-01-XS
Rubix:385A1406
EAN:5707209967480

Product details : MASCOT 50548 ALBI T-SHIRT LONG SLEEVE NAVY XS
Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Pre-shrunk cotton prevents shrinking when washing. Ribbed collar and sleeves. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Colour | navy |
| Size | xs |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | yes |
| Grammage | 195 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- Usually arrives within 14 working days
