MASCOT 50415 ALGOSO T-SHIRT BLACK XL


T-Shirt Algoso Black

References
mascot:50415-250-09-XL
rubix:385A0594
ean:5707209796400
T-shirt Algoso 50415-250-09 / XL
brand logo
Technical specifications
Colourblack
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 50415 ALGOSO T-SHIRT BLACK XL


Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Pre-shrunk cotton prevents shrinking when washing. Extra padding over the seam at the neck so the seam does not cause irritation. Slits at the sides. Back piece is a little longer than the front piece.

Technical specifications


Attributes
Logistic Weight240 g
Colourblack
Sizexl
Main materialcotton
Long sleevesno
Grammage195 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
  • Usually arrives within 14 working days