MASCOT 50415 ALGOSO T-SHIRT GREY FLK L

T-Shirt Algoso postman blue

See technical information
References
Mascot:50415-250-08 L
Rubix:385A0584
Manufacturer :50415-250-08 L
EAN:5707209796622
T-shirt Algoso 50415-250-08 / L
Technical specifications
Colourgrey
Sizel
Main materialcotton
See all Specifications

Product details : MASCOT 50415 ALGOSO T-SHIRT GREY FLK L


Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Pre-shrunk cotton prevents shrinking when washing. Extra padding over the seam at the neck so the seam does not cause irritation. Slits at the sides. Back piece is a little longer than the front piece.

Technical specifications


Attributes
Logistic Weight220 g
Colourgrey
Sizel
Main materialcotton
Secondary colourno secondary color
Long sleevesno
Grammage195 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)