MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE BLACK/DANTH M
T-Shirt Bielefeld black/dark anthracite
See technical informationReferences
Mascot:50568-959-0918-M
Rubix:385A1682
EAN:5711074225194

Product details : MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE BLACK/DANTH M
Anti-pilling pre-shrunk cotton, does not shed. Modern narrow and close ft with great freedom of movement. Good space for placement of company logo. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed collar and sleeves.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | anthracite |
| Long sleeves | yes |
| Grammage | 195 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
