MASCOT 51579 CALAIS T-SHIRT BLACK 4XL


T-shirt Calais Black

References
mascot:51579-965-09-4XL
rubix:385A0676
ean:5711074471461
MASCOT T-SHIRT CALAIS BLACK M 4XL
brand logo
Technical specifications
Colourblack
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 51579 CALAIS T-SHIRT BLACK 4XL


Modern fit. Round neckline. Jersey at the neck. Reinforced hem.

Technical specifications


Attributes
Colourblack
Size4xl
Main materialcotton
Grammage175 g/m²
Material100% cotton.
Show UNSPSC/ECL@SS
£ 12.73 excl. VAT
/ Each
£ 15.28 incl. VAT
  • Usually arrives within 14 working days