Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
MASCOT 00788 JAMAICA T-SHIRT BLACK 2XL PACK OF 10
MASCOT 00788 JAMAICA T-SHIRT BLACK 2XL PACK OF 10
T-Shirt Jamaica Black
References
mascot:
00788-200-09-2XLTEN
rubix:
385A4099
ean:
5708628296878
Technical specifications
Colour
Black
Size
2XL
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00788 JAMAICA T-SHIRT BLACK 2XL PACK OF 10
Combed pre-shrunk cotton avoids shrinkage when washing. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
Logistic Weight
2340
g
Colour
Black
Size
2XL
Main material
Cotton
Long sleeves
No
Grammage
160
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.77
excl. VAT
/
Each
£
108.92
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18082 ACCELERATE T-SHIRT TRAFFIC RED/BLACK 2XL
HELLYHAN 75106_481-3XL HH LIFA MERINO CREWNECK CAMO 3XL
MASCOT 51584 NICE T-SHIRT PETROLEUM 3XL
REGATTA TRS225 6D0 PRO STRETCH COTTON T-SHIRT DARK GREEN XL
MASCOT 51579 CALAIS T-SHIRT AZURE BLUE XL
HELLYHAN 79246_931-S EVO T-SHIRT GREY MELANGE CAMO S
HELLYHAN 75106_990-S HH LIFA MERINO CREWNECK BLACK S
MASCOT 17281 ADVANCED T-SHIRT LONG SLEEVE BLACK L
ORN 1000 PLOVER T-SHIRT ROYAL XS
MASCOT 50567 POTSDAM T-SHIRT RED/BLACK M
MASCOT 18382 ACCELERATE T-SHIRT DANTH/BLACK 4XL
MASCOT 51584 NICE T-SHIRT MOSS GREEN L
MASCOT 50567 POTSDAM T-SHIRT BLACK/DANTH 2XL
MASCOT 18394 ACCELERATE LADIES SWEATSHIRT DANTH/BLACK XL
MASCOT 18082 ACCELERATE T-SHIRT TRAFFIC RED/BLACK L