Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
MASCOT 00788 JAMAICA T-SHIRT NAVY 2XL
MASCOT 00788 JAMAICA T-SHIRT NAVY 2XL
T-Shirt Jamaica navy
References
mascot:
00788-200-01-2XLONE
rubix:
385A4086
ean:
5708628287913
Technical specifications
Colour
Navy
Size
2XL
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00788 JAMAICA T-SHIRT NAVY 2XL
Combed pre-shrunk cotton avoids shrinkage when washing. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
Logistic Weight
240
g
Colour
Navy
Size
2XL
Main material
Cotton
Long sleeves
No
Grammage
160
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.75
excl. VAT
/
Each
£
14.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product