MASCOT 00782 JAVA T-SHIRT ANTH 4XL

T-Shirt Java anthracite

See technical information

References

Mascot:00782-250-888-4XLONE
Rubix:385A4083
EAN:5707209153234
T-shirt Java 00782-250-888 / 4XLONE

Technical specifications

Colourgrey
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 00782 JAVA T-SHIRT ANTH 4XL


Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight310 g
Colourgrey
Size4xl
Main materialcotton
Secondary colourno secondary color
Long sleevesno
Grammage195 g/m²
Material100% cotton
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
  • Usually arrives within 14 working days

Size