MASCOT 00782 JAVA T-SHIRT DNAVY 5XL


T-Shirt Java dark navy

References
mascot:00782-250-010-5XLONE
rubix:385A3990
ean:5711074461400
MASCOT T-SHIRT JAVA MARINE M 5XL
brand logo
Technical specifications
Colournavy
Size5xl
Main materialcotton
See all Specifications

Product details : MASCOT 00782 JAVA T-SHIRT DNAVY 5XL


Anti-pilling pre-shrunk cotton, does not shed. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Colournavy
Size5xl
Main materialcotton
Grammage195 g/m²
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
  • Usually arrives within 14 working days