Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
MASCOT 50592 TOWNSVILLE T-SHIRT HV YEL XL
MASCOT 50592 TOWNSVILLE T-SHIRT HV YEL XL
T-Shirt Townsville yellow
References
mascot:
50592-972-17-XL
rubix:
212A0237
ean:
5711074334421
Technical specifications
Colour
Yellow
Size
XL
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50592 TOWNSVILLE T-SHIRT HV YEL XL
Strong rib at neck. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
Technical specifications
Attributes
Logistic Weight
260
g
Colour
Yellow
Size
XL
Class EN20471
2
Main material
Polyester
Long sleeves
No
Breathable
No
Grammage
130
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.67
excl. VAT
/
Each
£
33.20
incl. VAT
Delivery usually within (
8
) days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO V01 ASHFORD ECOVIZ COMFORT SLEEVELESS T-SHIRT YELLOW 6XL
LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT YELLOW 2XL
LEO T13 WATERMOUTH ECOVIZ COOLMAX HP SLEEVED T-SHIRT ORANGE 3XL
MASCOT 51625 CALAIS T-SHIRT HV YEL M
MASCOT 51625 CALAIS T-SHIRT HV YEL L
MASCOT 50127 SANDWELL T-SHIRT HV ORG/DANTH 4XL
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT ORANGE 2XL
LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT ORANGE 5XL
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE XL
LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT ORANGE XL
LEO MT01 LILLY ECOVIZ PERFORMANCE+ WOMENS MODESTY TUNIC YELLOW S
LEO T16 FORDA ECOVIZ PERFORMANCE+ T-SHIRT ORANGE/NAVY PRINT 2XL
MASCOT 50127 SANDWELL T-SHIRT HV YEL/DNAVY S
GISS 884472 T-SHIRT HIVIZ G-URBAN'R ORANGE SIZE XXL
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW L