References
Portwest:S172YERXL
Rubix:242A9999
Manufacturer :S172YERXL
EAN:5036108216758

Product details : PORTWEST S172 HV COTTON COMFORT T-SHIRT S/S YELLOW XL
Our new range of Portwest Cotton Comfort garments are manufactured from a fully EN ISO 20471 certified 55% Cotton, 45% Polyester fabric with cotton on the inside for comfort and polyester on the outside for maximum durability. The cotton/polyester mix ensures that the garment is highly breathable and that a comfortable temperature is maintained at all times.
Strengths
•Moisture wicking fabric helping to keep the body cool and dry
High cotton content for superior comfort
Reflective tape for increased visibility
Crew neck
Designed with a comfort fit
High cotton content for superior comfort
Reflective tape for increased visibility
Crew neck
Designed with a comfort fit
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 2 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 175 g/m² |
Show UNSPSC/ECL@SS
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
- Usually arrives within 14 working days