ORN 1005 GOSHAWK T-SHIRT BLACK 2XL


T-Shirt

References
orn:1005-B-2XL
rubix:2578209
ean:5055748700052
brand logo
brand logo
Technical specifications
Colourblack
Size2xl
Main materialpolyester
See all Specifications

Product details : ORN 1005 GOSHAWK T-SHIRT BLACK 2XL


Top quality heardwearing t-shirt, washes and wears like a polo shirt keeping shape and colour, well padded neck line, half moon yolk at neck for increased strength, triple stitched on all main seams for ultimate strength. 65% polyester, 35% cotton. 200 gsm.

Strengths

•Top quality, hard wearing T-Shirt
•Polycotton fabric - washes and wears like a poloshirt
•Keeps its shape and colour far better than a traditional cotton T-Shirt
•Well padded neck line for comfort
•Half moon yolk at neck for increased strength
•Triple stitched on all major seams for ultimate Strength

Technical specifications


Attributes
Colourblack
Size2xl
Main materialpolyester
Long sleevesno
Grammage200 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
  • In stock: Next day delivery