References
Portwest:RT23ORRXXXL
Rubix:80091716
EAN:5036108128273

Documents
Product details : PORTWEST RT23 HV T-SHIRT S/S ORANGE 3XL
Rail specification T-Shirt that combines high visibility protection and unbeatable comfort. Ideal for the summer months and indoor work, this T-Shirt is fully certified to RIS 3279.
Strengths
•Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable|•Quality wicking fabric finish enhances fabric drying and aids stain removal|•Reflective tape for increased visibility|•50+ UPF rated fabric to block 98% of UV rays|•Crew neck and generous fit for wearer comfort|•Certified to EN ISO 20471 after 50x washes|•Complies with RIS 3279-TOM for rail industry and CE certified
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 150 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 79.24 excl. VAT
/ Each
£ 95.09 incl. VAT
- Usually arrives within 14 working days