ISCAR TAG N3J IC808 INSERT 6003578


TAG

References
iscar:6003578
rubix:215A4367
TAG N3J
brand logo
Technical specifications
Nuance/shadeTiAlN PVD
Radius0.2 mm
See all Specifications

Product details : ISCAR TAG N3J IC808 INSERT 6003578


TAG N-J/JS/JT - First choice for soft materials, alloy steel and austenitic stainless steel. Parting of tubes, small diameters and thin-walled parts. Cutting edge with positive rake used at low-to-medium feeds. The JS-type has sharp corners.

Technical specifications


Attributes
Logistic Weight1,3 g
Packaged dimensions (D x W x H)100x43x12 mm
Package weight2,6 g
Nuance/shadeTiAlN PVD
Radius0.2 mm
Show UNSPSC/ECL@SS
£ 15.26 excl. VAT
/ Each
£ 18.31 incl. VAT
  • Usually arrives within 14 working days