LEO W01 TARKA ECOVIZ WAISTCOAT YELLOW/ORANGE XL
TARKA ISO 20471 Class 2 Waistcoat
See technical informationReferences
Leo Workwear:W01-Y/O-LEO-XL
Rubix:116A0297
EAN:5056082312192
Product details : LEO W01 TARKA ECOVIZ WAISTCOAT YELLOW/ORANGE XL
Large area for printing/badging on front and rear. Lightweight and durable material. Smart and practical grey trim. Full-length hook and loop fastener
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Secondary colour | orange |
Show UNSPSC/ECL@SS
£ 4.47 excl. VAT
/ Each
£ 5.36 incl. VAT
- In stock: Next day delivery

