TENSATOR WALL MOUNTED UNIT 7.7M BLUE 897HC-33-33-L5


Tensabarrier® Maxi Retractable Wall Mounted Barrier

References
tensator:899-7.7-33-33-L5
rubix:2520955
brand logo
brand logo
Technical specifications

Product details : TENSATOR WALL MOUNTED UNIT 7.7M BLUE 897HC-33-33-L5


Offering up to 9 meters of retractable webbing, the Maxi Wall unit from Tensabarrier® can cover long distances without taking up floor space. The webbing is housed in a plastic casing that is available in a selection of colours and finishes. An internal steel frame provides added strength and durability whilst also protecting the components inside. The unit can be easily installed on to a variety surfaces to suit different applications.

Applications

Eliminate unsafe working conditions by clearly defining routes
Restrict access to dangerous areas
Limit pedestrian access to out of service areas
Use to identify hazards before they cause harm

Technical specifications


Attributes
ColourBlue
Length7.7 mm
Height9 mm
Show UNSPSC/ECL@SS
£ 147.28 excl. VAT
/ Each
£ 176.74 incl. VAT
  • Usually arrives within 14 working days