U-POWER RR10454-46 TERRANOVA S3 SRC BLK BOOT SIZE 46/11


Terranova UK S3 SRC

References
u-power:RR10454-46
rubix:2587055
ean:8033546198117
brand logo
brand logo
Technical specifications
EU shoe size46
Collar heightHigh
ColourBlack
See all Specifications

Product details : U-POWER RR10454-46 TERRANOVA S3 SRC BLK BOOT SIZE 46/11


Ankle boots safety shoes, u power comfortable and light of the" Rock & Roll" line, water repellent pull-up leather upper, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole. Pull-up water resistant leather.
Standard : EN20345 S3 SRC

Technical specifications


Attributes
EU shoe size46
Collar heightHigh
ColourBlack
Main materialOther
Type of solesComposite Mid Sole
MaterialWingTex®
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ Each
£ 74.76 incl. VAT
  • In stock: Next day delivery