TESA 60412 66M 75MM TRANSPARENT 60412-00003-00


tesa® 60412 PCR PET CST

References
tesa:60412 66M 75MM TRANSPARENT
rubix:269A3618
manufacturer :60412-00003-00
ean:4063565226472
brand logo
brand logo
Technical specifications
Width75 mm
Length66 m
See all Specifications

Product details : TESA 60412 66M 75MM TRANSPARENT 60412-00003-00


tesa® 60412 is a general-purpose packaging adhesive tape based on a 70% post-consumer recycled (PCR) PET backing and a water-based acrylic adhesive mass. tesa® 60412 features a strong, abrasion-resistant backing with excellent rub and wear resistance properties. It features a highly homogeneous acrylic pressure-sensitive adhesive mass, making it the ideal solution for packaging applications involving light to moderate loads (up to 30 kg). This combination guarantees virtually silent running and excellent printability with all types of ink systems.
tesa® 60412 not only offers outstanding performance, it's also a quality alternative that contributes to sustainable development:
The backing is made from post-consumer recycled PET (70% recycled content).
This product can remain on the cardboard when it is disposed of in the cardboard container without interfering with the cardboard's recycling process (certified according to INGEDE 12).
The production process for this product is solvent-free.

Technical specifications


Attributes
Width75 mm
Length66 m
MaterialPET
ColourColourless
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days