3M S5066T6 SCOTCH GENERAL PURPOSE SEALING TAPE 309BC TRANS 50MMX66M


Tartan™ Box Sealing Tape 309

References
3m:7000095478
rubix:230A8331
manufacturer :7000095478
brand logo
brand logo
Technical specifications
Width50 mm
Length66 m
See all Specifications

Product details : 3M S5066T6 SCOTCH GENERAL PURPOSE SEALING TAPE 309BC TRANS 50MMX66M


Low Noise General Purpose Box Sealing Tape for Light Weight Applications.
Scotch® Box Sealing Tape 309 is a 50 micron tape, general purpose polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability in light weight and price sensitive applications. It is specifically designed to avoid typical unwinding noise, to withstand cold temperature applications and for easy handling and smooth dispensing by hand, by manual dispensers or with the 3M™-Matic Case Sealers. Recommended Applications cover: General industry, Food and beverage, Cold temperature applications, Cartons exposed to UV light and aging Tabbing.
Box Sealing Tape 309 features a with pressure-sensitive acrylic adhesive. It adheres instantly and consistently to difficult surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance.
Scotch® Box Sealing Tape 309 is a low noise general purpose packing tape suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.

Strengths

Economical and reliable box sealing tape for lightweight packaging applications|| General purpose packaging tape suitable for light weight and price sensitive applications;Acrylic adhesive with polypropylene backing delivers dependable, quality performance|| Low noise dispensing;Excellent adhesion to recycled liner paper and fibreboard|| Resists UV rays without yellowing for archival applications;High edge tear and split resistance|| Resists UV rays without yellowing for archival applications;Excellent adhesion to recycled liner paper and fibreboard|| High edge tear and split resistance;General purpose packaging tape suitable for price sensitive applications

Applications

Lightweight box sealing

Technical specifications


Attributes
Width50 mm
Length66 m
MaterialPolypropylene
ColourColourless
Show UNSPSC/ECL@SS
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
  • Usually arrives within 14 working days