FESTO 13794 FINGER LEVER VALVE TH/O-3-PK-3
TH/O-3-PK-3 hand lever valve
See technical informationSee documentsReferences
Festo:TH/O-3-PK-3
Rubix:133A0952
Manufacturer :13794
EAN:4052568066147

Documents
Product details : FESTO 13794 FINGER LEVER VALVE TH/O-3-PK-3
Sensor lever valve V/O-3-PK-3 with barbed fitting for hose NW 3. Depending on the choice of connectors, the function for non-actuated passage or no passage. Valve function=3/2 open/closed monostable, normal nominal flow=80 l/min, service pressure=0 - 8 bar, design structure=stroke seat, nominal width=2,5 mm
Technical specifications
Attributes
| Type | th/o-3-pk-3 |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 80 l/min |
Show UNSPSC/ECL@SS
£ 44.95 excl. VAT
/ Each
£ 53.94 incl. VAT
- Delivery usually within ( 6 ) days