SMC VK332Y-5DZ-M5-F-Q SOLENOID VALVE


VK300 series 3/2 electric distributor

References
smc:VK332Y-5DZ-M5-F-Q
rubix:2609237
brand logo
brand logo
Technical specifications

Product details : SMC VK332Y-5DZ-M5-F-Q SOLENOID VALVE


Universal porting.Available for N.C. valve, N.O. valve, divider valve, selector valve, etc.Nl/min: 196.Compact/Width 18 X Length 63 (mm).Low consumption 4W.DC (Standard).2W DC (Low wattage style).Applicable for vacuum use –101.2kPa.Copper-free specifications standard.The portions that come in contact with fluids do not contain copper, thus enabling the standard product to be used as is.
•Valve Model: Body ported.
•Port size: M5, 1/8.
•Actuation: Direct operated style 2 port single solenoid.

Valve Option: Y (Low Wattage)
Rated Voltage: 5 (24V DC)
Electrical Entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size (A port): M5
Thread: Rc (PT)(or None)
Option: F (With Bracket)
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight100 g
TypeSolenoid
Show UNSPSC/ECL@SS
£ 77.42 excl. VAT
/ Each
£ 92.90 incl. VAT
  • Delivery usually within ( 4 ) days