MASCOT 15515 DARTFORD JACKET HV YEL/DNAVY L

Thermal jacket Dartford yellow/dark navy

See technical information

References

Mascot:15515-249-17010-L
Rubix:379A0070
EAN:5711074383542
Thermojack Dartford 15515-249-17010 / L
brand logo

Technical specifications

Colouryellow
Sizel
Class EN204712
See all Specifications

Product details : MASCOT 15515 DARTFORD JACKET HV YEL/DNAVY L


Effective insulation properties through an inner polyester wadding. The hood can be easily folded and stored inside the collar. Loops to hold a headset cord. Breathable, windproof and water-repellent. Inner phone pocket with zipper and a small opening for cord of a headset.
brand logo

Technical specifications


Attributes
Logistic Weight580 g
Colouryellow
Sizel
Class EN204712
Main materialpolyester
Secondary colournavy
Breathableyes
Material100% polyester
£ 117.76 excl. VAT
/ Each
£ 141.31 incl. VAT
  • Usually arrives within 14 working days

Size