MASCOT 00525 DUNDEE THERMAL JACKET NAVY S


Thermal jacket Dundee navy

References
mascot:00525-590-01-S
rubix:379A8760
ean:5708628331432
Thermojack Dundee 00525-590-01 / S
brand logo
Technical specifications
ColourNavy
SizeS
Main materialPolyester
See all Specifications

Product details : MASCOT 00525 DUNDEE THERMAL JACKET NAVY S


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. High ribbed collar. Kidneys protection. Spacious front pockets. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight570 g
ColourNavy
SizeS
Main materialPolyester
Material100% polyester
Grammage255 g/m²
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days