Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear jacket
MASCOT 00525 DUNDEE THERMAL JACKET NAVY XL
MASCOT 00525 DUNDEE THERMAL JACKET NAVY XL
Thermal jacket Dundee navy
References
mascot:
00525-590-01-XL
rubix:
379A8761
ean:
5708628331463
Technical specifications
Colour
navy
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00525 DUNDEE THERMAL JACKET NAVY XL
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. High ribbed collar. Kidneys protection. Spacious front pockets. Ribbed waist and cuffs.
Technical specifications
Attributes
Logistic Weight
650
g
Colour
navy
Size
xl
Main material
polyester
Material
100% polyester
Grammage
255
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product