Thermal jacket Erding dark anthracite/black
Colour | Grey |
---|---|
Size | 2XL |
Main material | Polyester |
Logistic Weight | 620 g |
---|---|
Colour | Grey |
Size | 2XL |
Main material | Polyester |
Grammage | 310 g/m² |
Secondary colour | Black |
Material | 100% polyester |
Usually arrives within 14 working days