Thermal jacket Erding dark anthracite/black
Colour | grey |
---|---|
Size | 3xl |
Main material | polyester |
Logistic Weight | 620 g |
---|---|
Colour | grey |
Size | 3xl |
Main material | polyester |
Grammage | 310 g/m² |
Secondary colour | black |
Material | 100% polyester |
Usually arrives within 14 working days