MASCOT 00515 LONDON THERMAL JACKET NAVY S


Thermal jacket London navy

References
mascot:00515-450-01-S
rubix:379A8752
ean:5708628151023
Thermojack London 00515-450-01 / S
brand logo
Technical specifications
Colournavy
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 00515 LONDON THERMAL JACKET NAVY S


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Zip right through. Front pockets. Rib at neck, waist and arms. Kidneys protection.

Technical specifications


Attributes
Logistic Weight540 g
Colournavy
Sizes
Main materialpolyester
Material100% polyester
Grammage275 g/m²
Show UNSPSC/ECL@SS
£ 41.25 excl. VAT
/ Each
£ 49.50 incl. VAT
  • Usually arrives within 14 working days