References
Mascot:00515-450-01-L
Rubix:379A8750
EAN:5708628151047

Product details : MASCOT 00515 LONDON THERMAL JACKET NAVY L
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Zip right through. Front pockets. Rib at neck, waist and arms. Kidneys protection.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Colour | navy |
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
| Grammage | 275 g/m² |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Usually arrives within 14 working days
