MASCOT 13515 SUDBURY THERMAL JACKET BLACK 2XL


Thermal jacket Sudbury Black

References
mascot:13515-905-09-2XL
rubix:80341571
ean:5711074104574
Thermojack Sudbury 13515-905-09 / 2XL
brand logo
Technical specifications
Colourblack
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 13515 SUDBURY THERMAL JACKET BLACK 2XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Front pockets with zippers for safe storage. Extra protection against the cold with an extended back. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight660 g
Colourblack
Size2xl
Main materialpolyester
Grammage275 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 40.54 excl. VAT
/ Each
£ 48.65 incl. VAT
  • Usually arrives within 14 working days