MASCOT 13515 SUDBURY THERMAL JACKET BLACK 3XL


Thermal jacket Sudbury Black

References
mascot:13515-905-09-3XL
rubix:80343970
ean:5711074104598
Thermojack Sudbury 13515-905-09 / 3XL
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 13515 SUDBURY THERMAL JACKET BLACK 3XL


Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Front pockets with zippers for safe storage. Extra protection against the cold with an extended back. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight700 g
ColourBlack
Size3XL
Main materialPolyester
Grammage275 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 47.15 excl. VAT
/ Each
£ 56.58 incl. VAT
  • Usually arrives within 14 working days