References
Mascot:13528-707-06-M
Rubix:379A8784
EAN:5711074103546

Product details : MASCOT 13528 TIMMINS THERMAL JACKET WHITE M
Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting. Slightly curved collar with inner rib that fts tightly to the neck and keeps the cold out. Inside breast pocket. Extra protection against the cold with an extended back. Can withstand washes up to 95°C.
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Colour | white |
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days
