HRS200, Thermo-chiller, Standard Type, Air-cooled, 460 V
Type | Air/Oil |
---|---|
Model | HRS |
Min. temperature | -5 °C |
Type | Air/Oil |
---|---|
Model | HRS |
Min. temperature | -5 °C |
Max. temperature | 45 °C |
Height | 1420 mm |
Voltage | 380/415 V |
Capacity | 25 l |
Usually arrives within 14 working days